Zoro Homepage

Pressure Control, 400 deg./300 deg.

  • Mfr # S1-025-33305-048

  • Zoro # G7674360


original price: $139.99
6% off
new price: $130.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
York
For Use With Mfr. Model Number
AC060X1222A
Product Type
Single Pressure Control
Pressure Differential Max.
400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-025-33305-048
Zoro #
G7674360
UPC #
-
Country of Origin
Mexico

Details

Item
Single Pressure Control
Fits Brand
York
For Use With Mfr. Model Number
AC060X1222A
Product Type
Single Pressure Control
Pressure Differential Max.
400 psi

Description

Single Pressure Control, Product Type Single Pressure Control, Pressure Differential Max. 400 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.