Zoro Homepage

Relay, 24V, SPST

  • Mfr # S1-024-36082-000

  • Zoro # G7735775


original price: $27.39
9% off
new price: $24.85
/ea

Key Features

Voltage
24V AC
Fits Brand
York
Contact Form
SPST
For Use With Mfr. Model Number
DF090N10N2AAA3A
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-024-36082-000
Zoro #
G7735775
UPC #
-
Country of Origin
Germany

Details

Item
Switching Relay
Voltage
24V AC
Fits Brand
York
Contact Form
SPST
For Use With Mfr. Model Number
DF090N10N2AAA3A
Frequency
60 Hz

Description

Switching Relay, Contact Form SPST, Frequency 60 Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.