Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft 1.00" dia. x 19.75" L

  • Mfr # S1-029-24418-000

  • Zoro # G9140851


product price: $126.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
DF090N15B2BAA4
Fits Brand
York
Product Type
Shaft
Compatible Manufacturer Model Number
DF090N15B2BAA4
Overall Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-029-24418-000
Zoro #
G9140851
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Diameter
1 in
Overall Length
19 3/4 in

Details

Item
Shaft
For Use With Mfr. Model Number
DF090N15B2BAA4
Fits Brand
York
Product Type
Shaft
Compatible Manufacturer Model Number
DF090N15B2BAA4
Compatible Brand
York

Description

Shaft 1.00 In. dia. x 19.75 In. L, For Use With Mfr. Model Number DF090N15B2BAA4, Fits Brand York

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.