Shaft 1.187" x 54"
Mfr # S1-001-06877-000
Zoro # G9140404
product price: $447.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
York
Product Type
Shaft 1.187" x 54"
Compatible Brand
York
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1-001-06877-000
Zoro #
G9140404
UPC #
-
Country of Origin
United States
Details
Item
Shaft 1.187" x 54"
Fits Brand
York
Product Type
Shaft 1.187" x 54"
Compatible Brand
York
Description
Shaft 1.187 In. x 54 In., Fits Brand York
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.