SINGLE RUN CAPACITOR, 7.5MFD, 370V, FLAT
- Mfr # S1-02420045700
- Zoro # G221848518
product price:Â
$
28.65
/ea
Key Features
Overall Depth
4 in
Capacitor Item
Single Run Capacitor
Overall Height
4 in
Overall Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1-02420045700
- Zoro #
- G221848518
- UPC #
- -
- Country of Origin
- Mexico
- Capacitor Item
- Single Run Capacitor
Dimensions
- Overall Depth
- 4 in
- Overall Height
- 4 in
- Overall Width
- 3 in
Description
YORK S1-02420045700.This is a genuine OEM replacement part from YORK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.