Switch, 100 deg. to 250 deg. F, Auto Reset
Mfr # S1-025-22273-001
Zoro # G8660889
product price: $41.49
/eaKey Features
Fits Brand
York
Contact Form
SPST
For Use With Mfr. Model Number
2CE04511025
Product Type
Limit Control
Application
Limit Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1-025-22273-001
Zoro #
G8660889
UPC #
-
Country of Origin
Mexico
Details
Item
Limit Switch
Fits Brand
York
Contact Form
SPST
For Use With Mfr. Model Number
2CE04511025
Product Type
Limit Control
Application
Limit Control
Reset Type
Automatic Reset
Switch Closing Temperature
110 Degrees F
Switch Opening Temperature
150 Degrees F
Compatible Manufacturer Part Number
2CE04511025
Description
Limit Switch, Application Limit Control, Contact Form SPST, Reset Type Automatic Reset, Switch Closing Temperature 110 Degrees F, Switch Opening Temperature 150 Degrees F, Product Type Limit Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.