Zoro Homepage

Switch, 105 deg-165 deg. F, Auto, 4" Insert

  • Mfr # S1-373-13300-604

  • Zoro # G7659493


product price: $203.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
D4CG048N10325A
Fits Brand
York
Product Type
Limit Control
Compatible Manufacturer Part Number
D4CG048N10325A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-373-13300-604
Zoro #
G7659493
UPC #
-
Country of Origin
United States

Details

Item
Limit Switch, 105 Degrees to 165 Degrees F, Auto, 4" Insert
For Use With Mfr. Model Number
D4CG048N10325A
Fits Brand
York
Product Type
Limit Control
Compatible Manufacturer Part Number
D4CG048N10325A

Description

Limit Switch, 105 Degrees to 165 Degrees F, Auto, 4 In. Insert, Product Type Limit Control

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.