Switch, 105 deg. to 185 deg. F, Auto Reset
Mfr # S1-025-26366-001
Zoro # G8660213
original price: $40.19
9% off
new price: $36.19
/eaKey Features
Contact Form
SPDT
For Use With Mfr. Model Number
D2CG036N08225A
Fits Brand
York
Product Type
Limit Control
Application
Limit Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1-025-26366-001
Zoro #
G8660213
UPC #
-
Country of Origin
Mexico
Details
Item
Limit Switch
Contact Form
SPDT
For Use With Mfr. Model Number
D2CG036N08225A
Fits Brand
York
Product Type
Limit Control
Application
Limit Control
Switch Opening Temperature
185 Degrees F
Reset Type
Automatic Reset
Compatible Manufacturer Part Number
D2CG036N08225A
Switch Closing Temperature
105 Degrees F
Description
Limit Switch, Application Limit Control, Contact Form SPDT, Reset Type Automatic Reset, Switch Closing Temperature 105 Degrees F, Switch Opening Temperature 185 Degrees F, Product Type Limit Control
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.