Switch, 110 deg. to 140 deg. F, Auto Reset
Mfr # S1-026-34726-001
Zoro # G8660414
original price: $32.49
5% off
new price: $30.59
/eaKey Features
For Use With Mfr. Model Number
BGM07512BD
Fits Brand
York
Product Type
Limit Control
Application
Limit Control
Compatible Manufacturer Part Number
BGM07512BD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1-026-34726-001
Zoro #
G8660414
UPC #
-
Country of Origin
Mexico
Details
Item
Limit Switch
For Use With Mfr. Model Number
BGM07512BD
Fits Brand
York
Product Type
Limit Control
Application
Limit Control
Compatible Manufacturer Part Number
BGM07512BD
Switch Closing Temperature
110 Degrees F
Switch Opening Temperature
140 Degrees F
Reset Type
Automatic Reset
Description
Limit Switch, Application Limit Control, Reset Type Automatic Reset, Switch Closing Temperature 110 Degrees F, Switch Opening Temperature 140 Degrees F, Product Type Limit Control
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.