Switch, 110 deg. to 170 deg. F, Auto Reset
Mfr # S1-025-26366-003
Zoro # G8661080
product price: $31.79
/eaKey Features
Fits Brand
York
For Use With Mfr. Model Number
D1EG150N20046B
Product Type
Limit Control
Application
Limit Control
Reset Type
Automatic Reset
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1-025-26366-003
Zoro #
G8661080
UPC #
-
Country of Origin
Mexico
Details
Item
Limit Switch
Fits Brand
York
For Use With Mfr. Model Number
D1EG150N20046B
Product Type
Limit Control
Application
Limit Control
Reset Type
Automatic Reset
Switch Opening Temperature
170 Degrees F
Switch Closing Temperature
110 Degrees F
Compatible Manufacturer Part Number
D1EG150N20046B
Description
Limit Switch, Application Limit Control, Reset Type Automatic Reset, Switch Closing Temperature 110 Degrees F, Switch Opening Temperature 170 Degrees F, Product Type Limit Control
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.