Switch, 110 deg. to 250 deg. F, Auto Reset
Mfr # S1-025-22273-002
Zoro # G8660329
original price: $49.15
9% off
new price: $44.25
/eaKey Features
Contact Form
SPST
Fits Brand
York
For Use With Mfr. Model Number
2CE04501046A
Product Type
Limit Control
Application
Limit Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1-025-22273-002
Zoro #
G8660329
UPC #
-
Country of Origin
Mexico
Details
Item
Limit Switch
Contact Form
SPST
Fits Brand
York
For Use With Mfr. Model Number
2CE04501046A
Product Type
Limit Control
Application
Limit Control
Switch Closing Temperature
100 Degrees F
Compatible Manufacturer Part Number
2CE04501046A
Reset Type
Automatic Reset
Switch Opening Temperature
140 Degrees F
Description
Limit Switch, Application Limit Control, Contact Form SPST, Reset Type Automatic Reset, Switch Closing Temperature 100 Degrees F, Switch Opening Temperature 140 Degrees F, Product Type Limit Control
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.