Zoro Homepage

Switch, 115 deg. Close/150 deg. F Open

  • Mfr # S1-6806-3351

  • Zoro # G8660353


original price: $63.85
9% off
new price: $57.49
/ea

Key Features

For Use With Mfr. Model Number
6806-842
Fits Brand
York
Product Type
Limit Control
Application
Limit Control
Compatible Manufacturer Part Number
6806-842
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-6806-3351
Zoro #
G8660353
UPC #
-
Country of Origin
Mexico

Details

Item
Limit Switch
For Use With Mfr. Model Number
6806-842
Fits Brand
York
Product Type
Limit Control
Application
Limit Control
Compatible Manufacturer Part Number
6806-842
Switch Closing Temperature
115 Degrees F
Switch Opening Temperature
150 Degrees F

Description

Limit Switch, Application Limit Control, Switch Closing Temperature 115 Degrees F, Switch Opening Temperature 150 Degrees F, Product Type Limit Control

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.