Zoro Homepage

Switch, 120 deg-150 deg. F, Auto, 3" Insert

  • Mfr # S1-025-31814-000

  • Zoro # G7659450


original price: $25.95
7% off
new price: $23.95
/ea

Key Features

Fits Brand
York
For Use With Mfr. Model Number
D1NP048N06506NXA
Product Type
Limit Control
Application
Limit Control
Insertion Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-025-31814-000
Zoro #
G7659450
UPC #
-
Country of Origin
Mexico

Dimensions

Insertion Length
3 in

Details

Item
Limit Switch
Fits Brand
York
For Use With Mfr. Model Number
D1NP048N06506NXA
Product Type
Limit Control
Application
Limit Control
Switch Opening Temperature
150 Degrees F
Compatible Manufacturer Part Number
D1NP048N06506NXA
Reset Type
Automatic Reset
Switch Closing Temperature
120 Degrees F

Description

Limit Switch, Application Limit Control, Reset Type Automatic Reset, Insertion Length 3 in, Switch Closing Temperature 120 Degrees F, Switch Opening Temperature 150 Degrees F, Product Type Limit Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.