Zoro Homepage

Switch, 125 deg. to 145 deg. F, Auto Reset

  • Mfr # S1-7680-3591

  • Zoro # G8660380


original price: $27.49
9% off
new price: $24.75
/ea

Key Features

For Use With Mfr. Model Number
7663A856
Fits Brand
York
Product Type
Limit Control
Application
Limit Control
Compatible Manufacturer Part Number
7663A856
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-7680-3591
Zoro #
G8660380
UPC #
-
Country of Origin
United States

Details

Item
Limit Switch
For Use With Mfr. Model Number
7663A856
Fits Brand
York
Product Type
Limit Control
Application
Limit Control
Compatible Manufacturer Part Number
7663A856
Switch Opening Temperature
145 Degrees F
Reset Type
Automatic Reset
Switch Closing Temperature
125 Degrees F

Description

Limit Switch, Application Limit Control, Reset Type Automatic Reset, Switch Closing Temperature 125 Degrees F, Switch Opening Temperature 145 Degrees F, Product Type Limit Control

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.