Switch, 125 deg. to 155 deg. F, Auto Reset
Mfr # S1-026-34028-001
Zoro # G8661184
original price: $35.35
9% off
new price: $31.85
/eaKey Features
For Use With Mfr. Model Number
AGU10016A
Fits Brand
York
Product Type
Limit Control
Application
Limit Control
Reset Type
Automatic Reset
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1-026-34028-001
Zoro #
G8661184
UPC #
-
Country of Origin
Mexico
Details
Item
Limit Switch
For Use With Mfr. Model Number
AGU10016A
Fits Brand
York
Product Type
Limit Control
Application
Limit Control
Reset Type
Automatic Reset
Switch Opening Temperature
-155 Degrees F
Compatible Manufacturer Part Number
AGU10016A
Switch Closing Temperature
-125 Degrees F
Description
Limit Switch, Application Limit Control, Reset Type Automatic Reset, Switch Closing Temperature -125 Degrees F, Switch Opening Temperature -155 Degrees F, Product Type Limit Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.