Zoro Homepage

Switch, 125 deg. to 185 deg. F, Auto Reset

  • Mfr # S1-3400-3151

  • Zoro # G8660703


original price: $30.79
10% off
new price: $27.69
/ea

Key Features

Fits Brand
York
Product Type
Limit Control
Application
Limit Control
Switch Closing Temperature
125 Degrees F
Reset Type
Automatic Reset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-3400-3151
Zoro #
G8660703
UPC #
-
Country of Origin
United States

Details

Item
Limit Switch
Fits Brand
York
Product Type
Limit Control
Application
Limit Control
Switch Closing Temperature
125 Degrees F
Reset Type
Automatic Reset
Switch Opening Temperature
185 Degrees F

Description

Limit Switch, Application Limit Control, Reset Type Automatic Reset, Switch Closing Temperature 125 Degrees F, Switch Opening Temperature 185 Degrees F, Product Type Limit Control

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.