Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch, 155 deg. to 185 deg. F, 3" Insert

  • Mfr # S1-025-32607-000

  • Zoro # G7659469


original price: $29.49
8% off
new price: $26.95
/ea

Key Features

Fits Brand
York
For Use With Mfr. Model Number
1NP0442
Product Type
Limit Control
Application
Limit Control
Switch Closing Temperature
155 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-025-32607-000
Zoro #
G7659469
UPC #
-
Country of Origin
Mexico

Dimensions

Insertion Length
3 in

Details

Item
Limit Switch
Fits Brand
York
For Use With Mfr. Model Number
1NP0442
Product Type
Limit Control
Application
Limit Control
Switch Closing Temperature
155 Degrees F
Switch Opening Temperature
185 Degrees F
Reset Type
Automatic Reset
Compatible Manufacturer Part Number
1NP0442

Description

Limit Switch, Application Limit Control, Reset Type Automatic Reset, Insertion Length 3 in, Switch Closing Temperature 155 Degrees F, Switch Opening Temperature 185 Degrees F, Product Type Limit Control

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.