Zoro Homepage

Switch, 250 deg. F Open, Manual, Roll-Out

  • Mfr # S1-025-27747-011

  • Zoro # G8660843


original price: $119.99
10% off
new price: $107.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
P3UCD12L04501A
Fits Brand
York
Product Type
Limit Control
Application
Limit Control
Compatible Manufacturer Part Number
P3UCD12L04501A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-025-27747-011
Zoro #
G8660843
UPC #
-
Country of Origin
United States

Details

Item
Limit Switch
For Use With Mfr. Model Number
P3UCD12L04501A
Fits Brand
York
Product Type
Limit Control
Application
Limit Control
Compatible Manufacturer Part Number
P3UCD12L04501A
Switch Opening Temperature
250 Degrees F
Reset Type
Manual Reset

Description

Limit Switch, Application Limit Control, Reset Type Manual Reset, Switch Opening Temperature 250 Degrees F, Product Type Limit Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.