Switch, 26 deg. to 41 deg. F, Auto Reset
Mfr # S1-025-27727-002
Zoro # G8661010
product price: $59.95
/eaKey Features
For Use With Mfr. Model Number
B3CH090A46B
Contact Form
SPST
Fits Brand
York
Product Type
Limit Control
Application
Limit Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1-025-27727-002
Zoro #
G8661010
UPC #
-
Country of Origin
China
Details
Item
Limit Switch
For Use With Mfr. Model Number
B3CH090A46B
Contact Form
SPST
Fits Brand
York
Product Type
Limit Control
Application
Limit Control
Switch Closing Temperature
38 Degrees F
Reset Type
Automatic Reset
Switch Opening Temperature
26 Degrees F
Compatible Manufacturer Part Number
B3CH090A46B
Description
Limit Switch, Application Limit Control, Contact Form SPST, Reset Type Automatic Reset, Switch Closing Temperature 38 Degrees F, Switch Opening Temperature 26 Degrees F, Product Type Limit Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.