Switch, 45 deg. to 55 deg. F, Auto Reset
Mfr # S1-025-38585-000
Zoro # G8661175
original price: $61.79
10% off
new price: $55.59
/eaKey Features
Contact Form
SPST
Fits Brand
York
For Use With Mfr. Model Number
BP090C00B4AAA1A
Product Type
Limit Control
Application
Limit Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1-025-38585-000
Zoro #
G8661175
UPC #
-
Country of Origin
United States
Details
Item
Limit Switch
Contact Form
SPST
Fits Brand
York
For Use With Mfr. Model Number
BP090C00B4AAA1A
Product Type
Limit Control
Application
Limit Control
Switch Closing Temperature
45 Degrees F
Switch Opening Temperature
55 Degrees F
Compatible Manufacturer Part Number
BP090C00B4AAA1A
Reset Type
Automatic Reset
Description
Limit Switch, Application Limit Control, Contact Form SPST, Reset Type Automatic Reset, Switch Closing Temperature 45 Degrees F, Switch Opening Temperature 55 Degrees F, Product Type Limit Control
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.