Switch, 60 deg. to 70 deg. F, Auto Reset
Mfr # S1-025-27723-001
Zoro # G8660222
original price: $89.59
9% off
new price: $80.65
/ea
Free Shipping & Returns
Key Features
Fits Brand
York
Contact Form
SPST
For Use With Mfr. Model Number
D1HG180N24046A
Product Type
Limit Control
Application
Limit Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1-025-27723-001
Zoro #
G8660222
UPC #
-
Country of Origin
United States
Details
Item
Limit Switch
Fits Brand
York
Contact Form
SPST
For Use With Mfr. Model Number
D1HG180N24046A
Product Type
Limit Control
Application
Limit Control
Reset Type
Automatic Reset
Switch Closing Temperature
70 Degrees F
Switch Opening Temperature
60 Degrees F
Compatible Manufacturer Part Number
D1HG180N24046A
Description
Limit Switch, Application Limit Control, Contact Form SPST, Reset Type Automatic Reset, Switch Closing Temperature 70 Degrees F, Switch Opening Temperature 60 Degrees F, Product Type Limit Control
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.