Zoro Homepage

Switch, 95 deg.-130 deg. F, Auto, 2" Disc

  • Mfr # S1-8866-3281

  • Zoro # G8660825


product price: $28.55
/ea

Key Features

For Use With Mfr. Model Number
6806-842
Fits Brand
York
Product Type
Limit Control
Compatible Manufacturer Part Number
6806-842
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-8866-3281
Zoro #
G8660825
UPC #
-
Country of Origin
Mexico

Details

Item
Limit Switch, 95 Degrees to 130 Degrees F, Auto Reset, 2" Disc
For Use With Mfr. Model Number
6806-842
Fits Brand
York
Product Type
Limit Control
Compatible Manufacturer Part Number
6806-842

Description

Limit Switch, 95 Degrees to 130 Degrees F, Auto Reset, 2 In. Disc, Product Type Limit Control

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.