Switch, Auto, 140 deg Open/110 deg F Close
Mfr # S1-025-31835-000
Zoro # G8660870
original price: $47.39
10% off
new price: $42.65
/eaKey Features
Fits Brand
York
For Use With Mfr. Model Number
D1NA024N05606C
Product Type
Limit Control
Application
Limit Control
Switch Closing Temperature
110 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1-025-31835-000
Zoro #
G8660870
UPC #
-
Country of Origin
Mexico
Details
Item
Limit Switch
Fits Brand
York
For Use With Mfr. Model Number
D1NA024N05606C
Product Type
Limit Control
Application
Limit Control
Switch Closing Temperature
110 Degrees F
Reset Type
Automatic Reset
Compatible Manufacturer Part Number
D1NA024N05606C
Switch Opening Temperature
140 Degrees F
Description
Limit Switch, Application Limit Control, Reset Type Automatic Reset, Switch Closing Temperature 110 Degrees F, Switch Opening Temperature 140 Degrees F, Product Type Limit Control
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.