Zoro Homepage

Switch, Auto, 170 deg Open/140 deg F Close

  • Mfr # S1-2845-3181

  • Zoro # G8660791


product price: $18.45
/ea

Key Features

For Use With Mfr. Model Number
2865C666
Fits Brand
York
Product Type
Limit Control
Application
Limit Control
Compatible Manufacturer Part Number
2865C666
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-2845-3181
Zoro #
G8660791
UPC #
-
Country of Origin
United States

Details

Item
Limit Switch
For Use With Mfr. Model Number
2865C666
Fits Brand
York
Product Type
Limit Control
Application
Limit Control
Compatible Manufacturer Part Number
2865C666
Switch Opening Temperature
170 Degrees F
Switch Closing Temperature
140 Degrees F
Reset Type
Automatic Reset

Description

Limit Switch, Application Limit Control, Reset Type Automatic Reset, Switch Closing Temperature 140 Degrees F, Switch Opening Temperature 170 Degrees F, Product Type Limit Control

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.