Switch, SPDT, 105 deg Open/165 deg F Close
Mfr # S1-025-31830-000
Zoro # G8661272
product price: $31.25
/eaKey Features
For Use With Mfr. Model Number
D1CG072N09946C
Contact Form
SPDT
Fits Brand
York
Product Type
Limit Control
Application
Limit Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1-025-31830-000
Zoro #
G8661272
UPC #
-
Country of Origin
Mexico
Details
Item
Limit Switch
For Use With Mfr. Model Number
D1CG072N09946C
Contact Form
SPDT
Fits Brand
York
Product Type
Limit Control
Application
Limit Control
Compatible Manufacturer Part Number
D1CG072N09946C
Switch Opening Temperature
105 Degrees F
Switch Closing Temperature
165 Degrees F
Description
Limit Switch, Application Limit Control, Contact Form SPDT, Switch Closing Temperature 165 Degrees F, Switch Opening Temperature 105 Degrees F, Product Type Limit Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.