Switch, SPST, 150 deg. Open/110 deg. Close
Mfr # S1-025-26392-001
Zoro # G8660642
product price: $19.69
/eaKey Features
Fits Brand
York
Contact Form
SPST
For Use With Mfr. Model Number
DH060N08N2AAA2A
Product Type
Limit Control
Application
Limit Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1-025-26392-001
Zoro #
G8660642
UPC #
-
Country of Origin
United States
Details
Item
Limit Switch
Fits Brand
York
Contact Form
SPST
For Use With Mfr. Model Number
DH060N08N2AAA2A
Product Type
Limit Control
Application
Limit Control
Switch Closing Temperature
110 Degrees F
Compatible Manufacturer Part Number
DH060N08N2AAA2A
Switch Opening Temperature
150 Degrees F
Description
Limit Switch, Application Limit Control, Contact Form SPST, Switch Closing Temperature 110 Degrees F, Switch Opening Temperature 150 Degrees F, Product Type Limit Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.