Switch, SPST, 70 deg. Open/80 deg. F Close
Mfr # S1-025-27741-001
Zoro # G8660493
original price: $97.29
6% off
new price: $90.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
York
For Use With Mfr. Model Number
E2FB120A46A
Contact Form
SPST
Product Type
Limit Control
Application
Limit Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1-025-27741-001
Zoro #
G8660493
UPC #
-
Country of Origin
Mexico
Details
Item
Limit Switch
Fits Brand
York
For Use With Mfr. Model Number
E2FB120A46A
Contact Form
SPST
Product Type
Limit Control
Application
Limit Control
Switch Opening Temperature
70 Degrees F
Switch Closing Temperature
80 Degrees F
Compatible Manufacturer Part Number
E2FB120A46A
Description
Limit Switch, Application Limit Control, Contact Form SPST, Switch Closing Temperature 80 Degrees F, Switch Opening Temperature 70 Degrees F, Product Type Limit Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.