Switch, SPST, Manual Reset, 190 deg. F Open
Mfr # S1-025-32655-000
Zoro # G8660712
product price: $42.89
/eaKey Features
Fits Brand
York
Contact Form
SPST
For Use With Mfr. Model Number
D1HG036N07925BD
Product Type
Limit Control
Application
Limit Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1-025-32655-000
Zoro #
G8660712
UPC #
-
Country of Origin
China
Details
Item
Limit Switch
Fits Brand
York
Contact Form
SPST
For Use With Mfr. Model Number
D1HG036N07925BD
Product Type
Limit Control
Application
Limit Control
Switch Opening Temperature
190 Degrees F
Compatible Manufacturer Part Number
D1HG036N07925BD
Reset Type
Manual Reset
Description
Limit Switch, Application Limit Control, Contact Form SPST, Reset Type Manual Reset, Switch Opening Temperature 190 Degrees F, Product Type Limit Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.