Switch, SPST, Roll-Out, 300 deg./220 deg. F
Mfr # S1-025-29083-002
Zoro # G8660301
product price: $15.15
/eaKey Features
Fits Brand
York
Contact Form
SPST
Product Type
Limit Control
Application
Limit Control
Switch Closing Temperature
220 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1-025-29083-002
Zoro #
G8660301
UPC #
-
Country of Origin
Mexico
Details
Item
Limit Switch
Fits Brand
York
Contact Form
SPST
Product Type
Limit Control
Application
Limit Control
Switch Closing Temperature
220 Degrees F
Switch Opening Temperature
300 Degrees F
Reset Type
Automatic Reset
Description
Limit Switch, Application Limit Control, Contact Form SPST, Reset Type Automatic Reset, Switch Closing Temperature 220 Degrees F, Switch Opening Temperature 300 Degrees F, Product Type Limit Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.