Temp Control, 55 deg Open/45 deg. F Close
Mfr # S1-025-41047-000
Zoro # G7661149
product price: $58.75
/eaKey Features
Fits Brand
York
For Use With Mfr. Model Number
BP060E10P2AAA1
Product Type
Temperature Control
Switch Action
Close on Rise, Open on Rise
Maximum Control Temperature
55 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1-025-41047-000
Zoro #
G7661149
UPC #
-
Country of Origin
Mexico
Details
Item
Temperature Control
Fits Brand
York
For Use With Mfr. Model Number
BP060E10P2AAA1
Product Type
Temperature Control
Switch Action
Close on Rise, Open on Rise
Maximum Control Temperature
55 Degrees F
Minimum Control Temperature
45 Degrees F
Contact Form
SPST
Description
Temperature Control, Product Type Temperature Control, Contact Form SPST, Maximum Control Temperature 55 Degrees F, Minimum Control Temperature 45 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.