Temp Control, 65 deg. Open/75 deg. Close
Mfr # S1-025-19499-001
Zoro # G7661295
product price: $31.95
/eaKey Features
Fits Brand
York
For Use With Mfr. Model Number
E1CH120A25A
Product Type
Temperature Control
Contact Form
SPST
Switch Action
Close on Rise, Open on Rise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1-025-19499-001
Zoro #
G7661295
UPC #
-
Country of Origin
Mexico
Details
Item
Temperature Control
Fits Brand
York
For Use With Mfr. Model Number
E1CH120A25A
Product Type
Temperature Control
Contact Form
SPST
Switch Action
Close on Rise, Open on Rise
Minimum Control Temperature
65 Degrees F
Maximum Control Temperature
75 Degrees F
Description
Temperature Control, Product Type Temperature Control, Contact Form SPST, Maximum Control Temperature 75 Degrees F, Minimum Control Temperature 65 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.