Shop YORK
See all product information
Create Account
Temperature Sensor, Plug-In, Brass
- Mfr # 025-53142-000
- Zoro # G616663764
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Sensor Flexibility
Rigid
Electrical Connection Type
Plug-In
Minimum Sensing Temperature
-40 Degrees F
Maximum Sensing Temperature
302 Degrees F
Compatible Manufacturer Model Number
028-12961-004
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 025-53142-000
- Zoro #
- G616663764
- UPC #
- 717876788139
- Country of Origin
- China
Dimensions
- Sensor Cable Length
- 3 in
- Probe Length
- 2 1/2 in
Details
- Item
- Temperature Sensor
- Sensor Flexibility
- Rigid
- Electrical Connection Type
- Plug-In
- Minimum Sensing Temperature
- -40 Degrees F
- Maximum Sensing Temperature
- 302 Degrees F
- Compatible Manufacturer Model Number
- 028-12961-004
- Application
- Discharge Temperature Monitoring
- Display Type
- None
- Housing Type
- Open Mounted
- Product Type
- Temperature Sensor
- Compatible with Grainger Part Number
- 208Z15
- Housing Material
- Brass
- Measurement Type
- Single
- Compatible with Manufacturer Model Number
- 028-12961-004
- For Manufacturer Part Number
- 028-12961-004
- Compatible with Mfr. Model Number
- 028-12961-004
- Compatible Manufacturer Part Number
- 028-12961-004
Description
Temperature Sensor, Display Type None, Sensing Element Type Not Applicable, Output Not Applicable, Housing Type Open Mounted, Housing Material Brass, Probe Length 2 1/2 in, Temperature Accuracy Not Applicable, Electrical Connection Type Plug-In, Product Type Temperature Sensor, Maximum Sensing Temperature 302 Degrees F, Minimum Sensing Temperature -40 Degrees F, Compatible Building Automation Protocols Not Applicable, Loop Resistance Not Applicable, Measurement Type Single
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.