Zoro Homepage

Time-Delay Fuse, 40A Amp Range, 250V AC/125V DC Volt Rating

  • Mfr # S1-FRNR40

  • Zoro # G509575860


product price: $14.59
/ea

Key Features

Series
FRN-R
Visual Indication
Non-Indicating
Length
3 in
Height
0.81 in
Voltage Rating
250V AC/125V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-FRNR40
Zoro #
G509575860
UPC #
-
Country of Origin
Unknown

Dimensions

Length
3 in
Height
0.81 in

Details

Item
Time-Delay Fuse
Series
FRN-R
Visual Indication
Non-Indicating
Voltage Rating
250V AC/125V DC
Max. Voltage
250V AC/125V DC
Fuse UL Class
RK5
Max. Amps
40A
For Fuse Class
RK5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.