Shop YORK
See all product information
Create Account
TRANSDUCERS & TRANSMITTERS
- Mfr # 492-23236-010
- Zoro # G025015567
product price:Â
$
1,645.99
/ea
Free Shipping & Returns
Key Features
Pressure Range - Minimum
0 psi
Process Connection Type
NPT
Output
0.5 to 4.5 V DC
Process Connection Size
1/4 in
Pressure Range - Maximum
400 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 492-23236-010
- Zoro #
- G025015567
- UPC #
- -
- Country of Origin
- China
Dimensions
- Process Connection Size
- 1/4 in
Details
- Item
- TRANSDUCERS & TRANSMITTERS
- Pressure Range - Minimum
- 0 psi
- Process Connection Type
- NPT
- Output
- 0.5 to 4.5 V DC
- Pressure Range - Maximum
- 400 psi
Description
TRANSDUCERS & TRANSMITTERS, Pressure Range - Minimum 0 psi, Pressure Range - Maximum 400 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.