Zoro Homepage

Transformer, 15VA, 24V, 120V

  • Mfr # S1-7945-3551

  • Zoro # G7660850


product price: $53.85
/ea

Key Features

Input Voltage - Transformer
120V
Output Voltage
24V
Power Rating
15VA
Fits Brand
York
For Use With Mfr. Model Number
7956-656/D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-7945-3551
Zoro #
G7660850
UPC #
-
Country of Origin
Mexico

Details

Item
Transformer
Input Voltage - Transformer
120V
Output Voltage
24V
Power Rating
15VA
Fits Brand
York
For Use With Mfr. Model Number
7956-656/D
Product Type
Transformer
OEM Replacement Brand
York
Voltage
120V; 24V
Compatible Manufacturer Model Number
7956-656/D
Secondary Voltage
24V
Compatible with Manufacturer Model Number
7956-656/D
Primary Voltage
120V
Compatible with Brand
York
Compatible Manufacturer Part Number
7956-656/D
Compatible with Mfr. Model No.
7956-656/D
For Use with Mfr Model Number
7956-656/D
Compatible with Manufacturer Model No.
7956-656/D
Compatible Pump Manufacturer Part Number
7956-656/D
Compatible Mfr. Model Number
7956-656/D

Description

Transformer, Compatible with Brand York, Compatible Manufacturer Part Number 7956-656/D, Secondary Voltage 24V, Primary Voltage 120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.