Zoro Homepage

Transformer, 40VA, 240V

  • Mfr # S1-3300-3861

  • Zoro # G7660939


product price: $41.99
/ea

Key Features

Input Voltage - Transformer
240V
Power Rating
40VA
Mounting - Transformer
Foot
Fits Brand
York
For Use With Mfr. Model Number
BPHH0601BA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-3300-3861
Zoro #
G7660939
UPC #
-
Country of Origin
Mexico

Details

Item
Transformer
Input Voltage - Transformer
240V
Power Rating
40VA
Mounting - Transformer
Foot
Fits Brand
York
For Use With Mfr. Model Number
BPHH0601BA
Product Type
Transformer
Voltage
240V
OEM Replacement Brand
York
Compatible Manufacturer Model Number
BPHH0601BA
Current Rating
40 A
Compatible with Brand
York
Compatible with Manufacturer Model Number
BPHH0601BA
Primary Voltage
240V, 24V
Compatible Manufacturer Part Number
BPHH0601BA
Compatible with Mfr. Model No.
BPHH0601BA
For Use with Mfr Model Number
BPHH0601BA
Compatible with Manufacturer Model No.
BPHH0601BA
Compatible Pump Manufacturer Part Number
BPHH0601BA
Compatible Mfr. Model Number
BPHH0601BA

Description

Transformer, Compatible with Brand York, Compatible Manufacturer Part Number BPHH0601BA, Current Rating 40 A, Primary Voltage 240V, 24V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.