Zoro Homepage

Transformer, 40VA, 24V, 120V

  • Mfr # S1-2940A3541

  • Zoro # G610473710


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
120V
Output Voltage
24V
Power Rating
40VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team