Zoro Homepage

Transformer, 40VA, 24V, 460V

  • Mfr # S1-025-19242-700

  • Zoro # G7660875


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
460V
Output Voltage
24V
Power Rating
40VA
For Use With Mfr. Model Number
MA20DN41H
Fits Brand
York
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-025-19242-700
Zoro #
G7660875
UPC #
-
Country of Origin
Mexico

Details

Item
Transformer
Input Voltage - Transformer
460V
Output Voltage
24V
Power Rating
40VA
For Use With Mfr. Model Number
MA20DN41H
Fits Brand
York
Product Type
Transformer
Compatible Manufacturer Model Number
MA20DN41H
Voltage
24V; 460V
OEM Replacement Brand
York
Primary Voltage
24V, 460V
Secondary Voltage
24V
Frequency
50/60 Hz
Compatible with Brand
York
Compatible with Manufacturer Model Number
MA20DN41H
Compatible Manufacturer Part Number
MA20DN41H
Compatible with Mfr. Model No.
MA20DN41H
For Use with Mfr Model Number
MA20DN41H
Compatible with Manufacturer Model No.
MA20DN41H
Compatible Pump Manufacturer Part Number
MA20DN41H
Compatible Mfr. Model Number
MA20DN41H

Description

Transformer, Compatible with Brand York, Compatible Manufacturer Part Number MA20DN41H, Secondary Voltage 24V, Primary Voltage 24V, 460V, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.