Zoro Homepage

TXV, 3/8" x 5/8" O.D.F., 5 tons, R410A

  • Mfr # S1-025-45293-000

  • Zoro # G7660561


product price: $348.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
J10ZFE54N4BZZ50001
Fits Brand
York
Product Type
Thermostatic Expansion Valve
OEM Replacement Brand
York
Compatible Manufacturer Model Number
J10ZFE54N4BZZ50001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-025-45293-000
Zoro #
G7660561
UPC #
-
Country of Origin
Mexico

Dimensions

Outlet Connection Size
5/8 in
Inlet Connection Size
3/8 in

Details

For Use With Mfr. Model Number
J10ZFE54N4BZZ50001
Item
Thermostatic Expansion Valve
Fits Brand
York
Product Type
Thermostatic Expansion Valve
OEM Replacement Brand
York
Compatible Manufacturer Model Number
J10ZFE54N4BZZ50001
For Refrigerant Type
R-410A
For Capacity - Maximum
5 ton
Nominal Capacity - R-410A
5 ton
Outlet Connection Gender
Female

Description

Thermostatic Expansion Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.