Zoro Homepage

UL Class Fuse, Fast-Acting, 15A, 600V AC

  • Mfr # S1-KTKR15

  • Zoro # G909983319


product price: $22.59
/ea

Key Features

Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-KTKR15
Zoro #
G909983319
UPC #
-
Country of Origin
Unknown

Details

Speed
Fast-Acting
Amps
15A
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Item
UL Class Fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.