Zoro Homepage

Variable Frequency Drive, 3 HP, 460V

  • Mfr # 024-39400-002

  • Zoro # G9343352


product price: $1,368.99
/ea
Free Shipping & Returns

Key Features

Voltage
460V
Fits Brand
York
Product Type
Variable Frequency Drive
OEM Replacement Brand
York
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
024-39400-002
Zoro #
G9343352
UPC #
-
Country of Origin
United States

Details

Item
Variable Frequency Drive
Voltage
460V
Fits Brand
York
Product Type
Variable Frequency Drive
OEM Replacement Brand
York
Phase
Three
HP
3 hp
Motor Design
3-Phase

Description

Variable Frequency Drive, Product Type Variable Frequency Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.