Zoro Homepage

3-in Stripe Tan Metallic Wallpaper

  • Mfr # SA9177

  • Zoro # G221724270


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Width
20.5 in
Color
Tan Metallic
Application
Prepasted
Finish
Metallic
Depth
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA9177
Zoro #
G221724270
UPC #
034878749808
Country of Origin
United States

Dimensions

Width
20.5 in
Depth
0.025 in
Length
396 in

Details

Color
Tan Metallic
Application
Prepasted
Finish
Metallic
Material
Sure Strip

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.