Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abstract Aura Green and Grey Wallpaper

  • Mfr # AG2051

  • Zoro # G716158962


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Application
Unpasted
Material
Non Woven
Overall Length
324 in
Color
White
Depth
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG2051
Zoro #
G716158962
UPC #
34878268446
Country of Origin
United States

Dimensions

Width
27 in
Overall Length
324 in
Depth
0.025 in

Details

Application
Unpasted
Material
Non Woven
Color
White

Description

  • •Unpasted non woven material
  • •24-in repeat, straight match
  • •Washable and strippable
  • •27-in by 27-ft long roll
  • •Covers about 60.8 square feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.