
Arches Grey and Pearl Wallpaper
Mfr # MN1832
Zoro # G921723894
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Color
Grey and Pearl
Length
396 in
Material
Sure Strip
Width
20.5 in
Application
Prepasted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MN1832
Zoro #
G921723894
UPC #
034878943015
Country of Origin
United States
Dimensions
Length
396 in
Width
20.5 in
Depth
0.025 in
Details
Color
Grey and Pearl
Material
Sure Strip
Application
Prepasted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.