
Arrowroot Brown Wallpaper
Mfr # CV4403
Zoro # G821723901
product price: $669.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Depth
0.025 in
Width
36 in
Length
288 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV4403
Zoro #
G821723901
UPC #
034878533186
Country of Origin
Korea, Republic of
Dimensions
Depth
0.025 in
Width
36 in
Length
288 in
Details
Application
Unpasted
Color
Brown
Material
Non Woven
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.