
Arrowroot Light Blue Wallpaper
Mfr # CV4402
Zoro # G921724044
product price: $719.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Depth
0.025 in
Length
288 in
Application
Unpasted
Material
Non Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV4402
Zoro #
G921724044
UPC #
034878533162
Country of Origin
Korea, Republic of
Dimensions
Width
36 in
Depth
0.025 in
Length
288 in
Details
Application
Unpasted
Material
Non Woven
Color
Light Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.