
Artistic Bouquet Ochre and Ocean Wallpaper
Mfr # ZM2891
Zoro # G321723890
product price:Â $170.99
/ea
Free Shipping & Returns
Key Features
Color
Ochre and Ocean
Depth
0.025 in
Application
Unpasted
Length
324 in
Material
Non Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZM2891
Zoro #
G321723890
UPC #
034878701257
Country of Origin
United States
Dimensions
Depth
0.025 in
Length
324 in
Width
27 in
Details
Color
Ochre and Ocean
Application
Unpasted
Material
Non Woven
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.