Zoro Homepage

Balance Carbon and Graphite Wallpaper

  • Mfr # ZM2826

  • Zoro # G421723752


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Finish
Metallic
Color
Carbon and Graphite
Width
27 in
Material
Non Woven
Length
324 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZM2826
Zoro #
G421723752
UPC #
034878691527
Country of Origin
United States

Dimensions

Width
27 in
Length
324 in
Depth
0.025 in

Details

Finish
Metallic
Color
Carbon and Graphite
Material
Non Woven
Application
Unpasted

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.