
Balance Jewel Wallpaper
Mfr # ZM2821
Zoro # G421723967
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Length
324 in
Width
27 in
Color
Jewel
Material
Non Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZM2821
Zoro #
G421723967
UPC #
034878690254
Country of Origin
United States
Dimensions
Length
324 in
Width
27 in
Depth
0.025 in
Details
Application
Unpasted
Color
Jewel
Material
Non Woven
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.