
Bali Basketweave Smoke Blue Wallpaper
Mfr # SI24925
Zoro # G921723948
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Depth
0.025 in
Material
Vinyl
Width
20.9 in
Color
Smoke Blue
Application
Unpasted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SI24925
Zoro #
G921723948
UPC #
034878382449
Country of Origin
Italy
Dimensions
Depth
0.025 in
Width
20.9 in
Length
396 in
Details
Material
Vinyl
Color
Smoke Blue
Application
Unpasted
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.